PUSHBUTTON RED 1NC SHORT

Item #: 0647448

Cat #: AEPRC

UPC: 781381914871

$ 294.80 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Non-Illuminated Pushbutton, Type Short Barrel, Operation Type Momentary, Contact Configuration 1NC, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Red, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Dust-Ignitionproof, Explosion-Proof, Application Hazardous Location

Overview

Explosion-Proof Non-Illuminated Pushbutton, Type Short Barrel, Operation Type Momentary, Contact Configuration 1NC, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Red, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Dust-Ignitionproof, Explosion-Proof, Application Hazardous Location
Also known as: 781381914871, AEPRC, APPAEPRC

Specifications

Color: Red
Type: Pushbutton
Color: Red
Type: Pushbutton