Transformer, Dry Type,150KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 0647396

Cat #: T43T150E

UPC: 708281951256

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 708281951256, T43T150E, FPET43T150E

Specifications

Phase: 3
Volt Amps: 150kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta
Volt Amps: 150kVA
Primary Voltage: 480 Delta