
Multi-Wattage 240/208V Wall Heater, Ivory, w/stat
Item #: 0647380
Cat #: HF3316TRP
UPC: 686334379984
$ 671.80 EA
Company wide:
0
in stock
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built in Single Pole Thermostat, Ivory grill.
Overview
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334379984, HF3316TRP, TPIHF3316TRP
Specifications
| Wattage: | 1500, 2000, 3000, 4000 |
| Color: | Ivory |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 2000, 3000, 4000 |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |
| Color: | Ivory |
| Mounting: | Wall |