Multi-Wattage 120V Wall Heater, Stainless Steel

Item #: 0647376

Cat #: DAW1215-SS

UPC: 093319192511

$ 2871.31 EA
Company wide:
0 in stock
Documents & Guides
Dial-A-Watt Stainless Steel DAW-SS Series, 120V, 250, 500, 750, 1000, 1250, 1500 Watts, 2.1-12.5 Amps, Stainless Steel Finish

Overview

Dial-A-Watt Stainless Steel DAW-SS Series, 120V, 250, 500, 750, 1000, 1250, 1500 Watts, 2.1-12.5 Amps, Stainless Steel Finish

A heater unique to King, featuring the ability to choose the wattage needed. A heavy-duty industrial switch mounted on the grill allows quick selection of up to 7 different heat settings. Use where higher wattage is not required during unoccupied periods. Typical installations are toll booths, motor home/RVs, pleasure craft and cabins. By providing air movement and dry heat, musty, moldy odors are reduced and interior fabric life is maximized. Utilizing a lower wattage provides winter freeze protection with the bonus of energy savings. During RV use, the heater load (Amperage) can be adjusted to the receptacle or cord size. This prevents damage to plugs and receptacles due to overloading. During lay-up periods, wattage can be adjusted to the correct level. Quiet operating tangential cylindrical (squirrel cage) blower and commercial grade element make the Dial-A-Watt™ the heater of choice for people on the move. Dial-A-Watt™ Switch On Grill. Select From Up To 7 Wattages. 304 Stainless Steel Enclosure. Green Pilot Light Indicates Heat Is On. Original Pic-A-Watt® Element. Patented Smart Limit Protection®. Whisper Quiet Squirrel Cage Blower. Proudly made in the USA. 3 Year Warranty.

Also known as: 093319192511, DAW1215-SS, KNGDAW1215SS

Specifications

Wattage: 750, 1500, 500, 1000, 250, 1250
Volts AC: 120
Material: Steel
Color: Stainless
Mounting: Wall
Wattage: 750, 1500, 500, 1000, 250, 1250
Material: Steel
Mounting: Wall
Volts AC: 120
Color: Stainless