Conn Fcure Lc 2/3mm Sm

Item #: 0647355

Cat #: 49990-SL2

UPC: 078477109977

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Fiber Optic Connector, Fast Cure, LC Style, Singlemode, Application: 2mm, 3mm, Color: Blue.

Overview

Adhesive Fiber Optic Connector, Fast Cure, LC Style, Singlemode, Application: 2mm, 3mm, Color: Blue.

LC Singlemode Fast Cure Adhesive Style Fiber Connector with 3mm boot

Also known as: 078477109977, 49990-SL2, LEV49990SL2

Specifications

Color: Blue
Type: Singlemode
Connector Type: LC
Color: Blue
Connector Type: LC
Type: Singlemode