This product has been discontinued.

4Ft. Fluorescent T8, 28W, 41K
Item #: 0647339
Cat #: F32T8/ADV841/EW/ALTO 28W
UPC: 046677281038
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0* ***DISCONTINUED. SEE SUB*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0* ***DISCONTINUED. SEE SUB*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281038, F32T8/ADV841/EW/ALTO 28W, PHIF32T8ADV841EW28, T-8'S
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 84 |
| Lumens: | 2725 |
| Wattage: | 28 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 2725 |
| Length: | 4 ft, 48 in |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 84 |
| Wattage: | 28 |
| Light Technology: | Fluorescent |