High Pressure Sodium Ballast, 35W, 120V

Item #: 0647273

Cat #: 71A7707-001DB

UPC: 781087026328

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 35, 120 Volt, ANSI Code: S76. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 35, 120 Volt, ANSI Code: S76. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087026328, 71A7707-001DB, ADV71A7707001DB

Specifications

Wattage: 35
Volts AC: 120
Type: Core & Coil
ANSI Code: S76
Light Technology: HID
Wattage: 35
Type: Core & Coil
Light Technology: HID
Volts AC: 120
ANSI Code: S76