CCTV Power Supply

Item #: 0647183

Cat #: R2416600UL

UPC:

$ 698.13 EA
Company wide:
0 in stock
R2416600UL CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 25A, 115VAC, 2U

Overview

R2416600UL CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 25A, 115VAC, 2U

R2416600UL provides 24VAC or 28VAC distributed via sixteen (16) fuse protected outputs for powering CCTV cameras, heaters and other video accessories.

Also known as: R2416600UL, ALXR2416600UL

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Secondary Voltage: 24, 28
Mounting: Rack
Volts AC: 115
Type: Power Supply
Secondary Voltage: 24, 28