JOY STICK

Item #: 0647182
Cat #: CR104PJJ31
UPC: 783166283615
Call for price
Company wide:
0 in stock
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. JJ31 PR.No. CR103615

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. JJ31 PR.No. CR103615
Also known as: 783166283615, CR104PJJ31, GENCR104PJJ31

Specifications

Size: 30 mm
Family / Style: CR104
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black
Volts AC: 600
Type: Joy Stick, 3 Position
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 600
Family / Style: CR104
Color: Black
Type: Joy Stick, 3 Position

Customer Reviews

No reviews for this product
(0)