24V Amplified Horn

Item #: 0647162

Cat #: AH5A

UPC: 765368310092

Company wide:
0 in stock
Documents & Guides
Amplified Horn, 24V DC, 5 Watt, 116 dB @ 4 ft, Surface Mount, Diameter: 9", Depth: 9-1/4", Color: Brown.

Overview

Amplified Horn, 24V DC, 5 Watt, 116 dB @ 4 ft, Surface Mount, Diameter: 9", Depth: 9-1/4", Color: Brown.

The AH5A and AH15A metal horn speakers are rugged, self-contained one-way amplified paging horn assemblies with screwdriver-adjustable volume controls. Their sturdy, weatherproof, all-aluminum construction make them ideal for use in industrial plants, warehouses, schools, construction sites, transportation terminals, and recreation areas. Universal mounting brackets permit adjustment in vertical and horizontal planes; banding slots are provided for ease in securing the horns to beams and pillars. Quick connections to audio and power sources are easily made with the supplied 4-conductor, color-coded cable. A plastic cover protects the volume control and provides cable strain relief.

Also known as: 765368310092, AH5A, BOGAH5A

Specifications

Color: Brown
Type: Horn
Volts DC: 24
Mounting: Surface
Color: Brown
Volts DC: 24
Type: Horn
Mounting: Surface