Jumper Bar, Comb-Type, Type: PC8

Item #: 0647145

Cat #: 0163 313.24

UPC: 662019959801

$ 8.14 EA
Company wide:
106 in stock
Documents & Guides
Comb-Type Jumper Bar. 10 Pole. 50 Amp. Type: PC8. Used with Terminal Block Type: M 6/8 - M 6/8.S.

Overview

Comb-Type Jumper Bar. 10 Pole. 50 Amp. Type: PC8. Used with Terminal Block Type: M 6/8 - M 6/8.S.
Also known as: 662019959801, 0163 313.24, ENT1SNA163313R2400

Specifications

Color: Gray
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 50
Color: Gray
Family / Style: Entrelec
Type: Jumper Bar, Comb Type
Amps: 50