Wiring Duct, Narrow Slot, 4" x 3" x 6', PVC, Gray

Item #: 0647107

Cat #: F4X3LG6

UPC: 074983375936

$ 12.00 FT
Company wide:
114 in stock
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 4 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 4 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 4 Inches x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375936, F4X3LG6, PDTF4X3LG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in