Safety Switch, 1200A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 0647080

Cat #: DH328NGK

UPC: 782114312896

$ 17406.10 EA
Company wide:
1 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114312896, DH328NGK, CUTDH328NGK, SERVICE RATED

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240