30mm Pushbutton, Extend, Red

Item #: 0647078

Cat #: 10250T476C21-1-POP

UPC: 782114408551

$ 439.93 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782114408551, 10250T476C21-1-POP, CUT10250T476C211PO

Specifications

Color: Red
Type: Extended, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Illuminated, Momentary