Elc Analog Mod 4 I/o, 4 Input

Item #: 0647045

Cat #: ELC-AN04ANNN

UPC: 782116343065

$ 508.72 EA
Company wide:
0 in stock

Overview

C-H ELC-AN04ANNN
Also known as: 782116343065, ELC-AN04ANNN, CUTELCAN04ANNN

Specifications

Height: 1 in
Length: 3.500 in
Width: 2.400 in
Height: 1 in
Width: 2.400 in
Length: 3.500 in