660W 3 Light Cluster w/ 12" Leads

Item #: 0646960

Cat #: 90-463

UPC: 045923904639

Company wide:
0 in stock
Documents & Guides
Phenolic 3-Light Cluster Socket; 1-3/4" 1/8 IP Threaded Top Bracket With 5/8" Nipple; 12" AWM B/W Leads 105C; 660W; 250V

Overview

Phenolic 3-Light Cluster Socket; 1-3/4" 1/8 IP Threaded Top Bracket With 5/8" Nipple; 12" AWM B/W Leads 105C; 660W; 250V
Also known as: 045923904639, 90-463, SAT90463

Specifications

Material: Phenolic
Wattage: 660
Volts AC: 250
Material: Phenolic
Volts AC: 250
Wattage: 660