LED BULB,GREEN,230VAC

Item #: 0646931

Cat #: KA2-2222

UPC: 320500201203

$ 54.73 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 525nm, Luminance 500mcd, Color Green

Overview

LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 525nm, Luminance 500mcd, Color Green
Also known as: 320500201203, KA2-2222, ABBKA22222

Specifications

Type: Accessories, LED, Lamp
Lumens: 500
Color: Green
Volts AC Control: 240
Type: Accessories, LED, Lamp
Color: Green
Lumens: 500
Volts AC Control: 240