QN Plug Pack Asmbly, 8 Pack, WH Cat 6 UT

Item #: 0646925

Cat #: QPPCCWDB03

UPC: 074983091119

Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 8-pack blue plug pack on one end and modular plugs on the other end, White, 3 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 8-pack blue plug pack on one end and modular plugs on the other end, White, 3 ft.
Also known as: 074983091119, QPPCCWDB03, PDTQPPCCWDB03

Specifications

Color: White
Length: 3 in
Shielding: Shielded
Connector Type: CAT 6
Color: White
Shielding: Shielded
Length: 3 in
Connector Type: CAT 6