This product has been discontinued.

QN Plug Pack Asmbly, 12 Pack, WH Cat 6 U
Item #: 0646899
Cat #: QPPCCWBW03
UPC: 074983096046
Company wide:
0
in stock
Discontinued
Documents & Guides
QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 12-pack white plug pack on one end and modular plugs on the other end, White, 3 ft.
Overview
QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 12-pack white plug pack on one end and modular plugs on the other end, White, 3 ft.
Also known as: 074983096046, QPPCCWBW03, PDTQPPCCWBW03
Specifications
| Color: | White |
| Length: | 3 in |
| Connector Type: | CAT 6 |
| Color: | White |
| Connector Type: | CAT 6 |
| Length: | 3 in |