SMALL DIAMETER IND PROX 3W DC NPN

Item #: 0646895

Cat #: E57EAL5T110SP

UPC: 782113908656

$ 315.60 EA
Company wide:
0 in stock
Documents & Guides
Miniature Short Body Inductive Proximity Sensor, E57, Unthreaded, 0.8 mm range, Straight, 5 mm, Shielded, Output ON, 2m cable, 6.6 ft, 200 mA at 10-30 Vdc, <1% sensing range, PVC, NO NPN open collector, 10-30 Vdc

Overview

Miniature Short Body Inductive Proximity Sensor, E57, Unthreaded, 0.8 mm range, Straight, 5 mm, Shielded, Output ON, 2m cable, 6.6 ft, 200 mA at 10-30 Vdc, <1% sensing range, PVC, NO NPN open collector, 10-30 Vdc

Fill

Also known as: 782113908656, E57EAL5T110SP, CUTE57EAL5T110SP

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4