NK 2-fiber OM3 1.6mm Riser Jacket Patch

Item #: 0646894

Cat #: NKFPX2ERLLSM005

UPC: 074983921409

$ 39.20 EA
Company wide:
0 in stock
NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket.

Overview

NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket.
Also known as: 074983921409, NKFPX2ERLLSM005, PDTNKFPX2ERLLSM005

Features & Benefits

  • Hinge allows the shroud to be opened at a 45-degree angle for easy filter replacement
  • Hinge design also allows for easy and complete removal for cleaning
  • 10-degree, sloped top design
  • Only reduces filter fan airflow by 10 percent
  • The 4/4X Filter Fan Shroud extends electronics life by mitigating dust and water ingress. This Filter Fan Shroud Type 4/4X HH05, HH05MS61004 item colored Gray with a material of Steel.
  • Pre-drilled side holes allow for locking provision on side

Specifications

Color: Aqua
Length: 5 m
Color: Aqua
Length: 5 m