Motor Circuit Protector, Series C

Item #: 0646888

Cat #: HMCP015EOC03

UPC: 786679111048

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
Motor Circuit Protector, Type HMCP, Series C, F-Frame, 3-Poles, 15 Amps, 600 VAC, 250 VDC, 45 - 150 Magnetic Trip.

Overview

Motor Circuit Protector, Type HMCP, Series C, F-Frame, 3-Poles, 15 Amps, 600 VAC, 250 VDC, 45 - 150 Magnetic Trip.
Also known as: 786679111048, HMCP015EOC03, CUTHMCP015EOC03

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15