Lampholder, Weatherproof, Bronze

Item #: 0646871

Cat #: 5613-2

UPC: 050169561324

$ 28.31 EA
Company wide:
6 in stock
Lampholder, Weatherproof, Color: Architectural Bronze.

Overview

Lampholder, Weatherproof, Color: Architectural Bronze.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming Extra long wire leads for easy hook-up Porcelain socket Inside Gasket Multi-lingual instructions in each package 1/2 in. locknut

Also known as: 050169561324, 5613-2, RAC56132

Features & Benefits

  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra long wire leads for easy hook-up
  • Porcelain socket
  • Inside Gasket
  • Multi-lingual instructions in each package
  • 1/2 in. locknut
  • Rugged die-cast construction

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65