Rigid/Imc Or Emt Service Entrance Head, 2-1/2"

Item #: 0646856

Cat #: 2410

UPC: 050169024102

$ 639.43 EA
Company wide:
0 in stock
2-1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations

Overview

2-1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Also known as: 050169024102, 2410, RAC2410

Features & Benefits

  • Lightweight aluminum body construction eases installation and provides corrosion resistance
  • Plastic insulator snaps out easily for quick cable insertion
  • Listed for use in wet locations
  • Additional sizes available

Specifications

Material: Die Cast Aluminum
Color: Silver/Black
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Diameter: 2 1/2 in
Color: Silver/Black
Standards: California Proposition 65