Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Bronze

Item #: 0646845

Cat #: 5197-7

UPC: 050169519776

$ 10.55 EA
Company wide:
142 in stock
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Bronze. Includes: (2) Closure Plugs.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Bronze. Includes: (2) Closure Plugs.

Rugged die cast construction • State-of-the-art powder coat finish provides maximum weatherability and scratch-resistance • Includes installation hardware, gasket, and multi-lingual instructions • Three-hole covers are supplied with two closure plugs

Also known as: 050169519776, 5197-7, RAC51977

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs

Specifications

Mounting: Vertical, Horizontal
Diameter: 4 in
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Color: Bronze
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Diameter: 4 in
Material: Aluminum
Finish: Bronze
Number of Threaded Outlets: 3