Weatherproof Cover, Round, (1) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, White

Item #: 0646844

Cat #: 5193-6

UPC: 050169519363

$ 12.53 EA
Company wide:
18 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: White.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: White.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169519363, 5193-6, RAC51936

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs
  • No closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: White
Diameter: 4 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Color: White
Material: Aluminum
Number of Threaded Outlets: 1