Weatherproof Cover, Round, (1) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Bronze

Item #: 0646843

Cat #: 5193-7

UPC: 050169519370

$ 12.53 EA
Company wide:
205 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Bronze.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Bronze.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169519370, 5193-7, RAC51937

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs

Specifications

Mounting: Vertical, Horizontal
Diameter: 4 in
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Color: Bronze
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Diameter: 4 in
Material: Aluminum
Finish: Bronze
Number of Threaded Outlets: 1