Wp Lmphldr Cvr 4 Rndw/(2)lmphlds Wht Crd

Item #: 0646842
Cat #: 5625-6
UPC: 050169562567
Call for price
Company wide:
0 in stock
Documents & Guides
Wp Lmphldr Cvr 4 Rndw/(2)lmphlds Wht Crd

Overview

Wp Lmphldr Cvr 4 Rndw/(2)lmphlds Wht Crd
Also known as: 050169562567, 5625-6, RAC56256

Specifications

Color: White
Diameter: 4 in
Standards: California Proposition 65
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: White
Standards: California Proposition 65
Material: Aluminum Die Cast
Diameter: 4 in
Finish: Powder Coated
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)