
Wp Lmphldr Cvr 4 Rndw/(2)lmphlds Brz Crd
Item #: 0646841
Cat #: 5625-7
UPC: 050169562574
$ 33.31 EA
Company wide:
0
in stock
Documents & Guides
4 In Round Cover & (2) Lampholders Bronze
Overview
4 In Round Cover & (2) Lampholders Bronze
Also known as: 050169562574, 5625-7, RAC56257
Features & Benefits
- Rugged die cast constructions.
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
- Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
- Includes gasket and mounting hardware.
- Multi-lingual instructions in each package.
- No Need to purchase separate components.
Specifications
| Diameter: | 4 in |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Finish: | Powder Coated |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 2 |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Material: | Aluminum Die Cast |
| Color: | Bronze |
| Finish: | Powder Coated |
| Number of Threaded Outlets: | 2 |