Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, Gray

Item #: 0646836

Cat #: 5103-5

UPC: 050169510353

$ 19.43 EA
Company wide:
0 in stock
Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray

Overview

Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray
Also known as: 050169510353, 5103-5, RAC51035

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1