Weatherproof Cover, 1-Gang, GFCI, Horizontal, Aluminum, White

Item #: 0646835

Cat #: 5101-6

UPC: 050169510162

$ 20.27 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, White.

Overview

Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, White.

Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Self-closing lids assure weatherproof protection when the receptacle is not in use • Includes installation hardware, gasket, and multi-lingual instructions

Also known as: 050169510162, 5101-6, RAC51016

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Horizontal mount

Specifications

Material: Die Cast Aluminum
Gangs: 1
Color: White
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: White
Standards: California Proposition 65
Gangs: 1
Mounting: Horizontal