Weatherproof Cover, 1-Gang, GFCI, Horizontal, Aluminum, Bronze

Item #: 0646834

Cat #: 5101-7

UPC: 050169510179

$ 21.06 EA
Company wide:
43 in stock
Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Bronze.

Overview

Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Bronze.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169510179, 5101-7, RAC51017

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Gangs: 1
Mounting: Horizontal
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 1
Color: Bronze
Finish: Bronze