Weatherproof Cover, 1-Gang, GFCI, Horizontal, Aluminum, Gray

Item #: 0646833

Cat #: 5101-5

UPC: 050169510155

$ 20.26 EA
Company wide:
14 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Gray.

Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Self-closing lids assure weatherproof protection when the receptacle is not in use • Includes installation hardware, gasket, and multi-lingual instructions

Also known as: 050169510155, 5101-5, RAC51015

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Horizontal mount

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Color: Gray
Mounting: Horizontal