Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Bronze

Item #: 0646828

Cat #: 5180-7

UPC: 050169518076

$ 10.56 EA
Company wide:
325 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Bronze.

Overview

Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Bronze.

• Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Self-closing lids assure weatherproof protection when the receptacle is not in use • Includes installation hardware, gasket, and multi-lingual instructions

Also known as: 050169518076, 5180-7, RAC51807

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Gangs: 1
Mounting: Horizontal
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 1
Color: Bronze
Finish: Bronze