
Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast, White
Item #: 0646826
Cat #: 5361-6
UPC: 050169536162
$ 17.43 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Round Box, Diameter: 4 Inch, Depth: 1-1/2 Inch, (5) 1/2 Inch Hubs, Die Cast Aluminum
Overview
Weatherproof Round Box, Diameter: 4 Inch, Depth: 1-1/2 Inch, (5) 1/2 Inch Hubs, Die Cast Aluminum
Also known as: 050169536162, 5361-6, RAC53616
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Includes Four 1/2 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | White |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Color: | White |
| Cubic Inches: | 16 in³ |
| Threaded Outlet Diameter: | 1/2 in |