Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 0646822

Cat #: 5320-7

UPC: 050169532072

$ 8.91 EA
Company wide:
134 in stock
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze

Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware

Also known as: 050169532072, 5320-7, RAC53207

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Cubic Inches: 17.500 in³
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Depth: 2 in
Color: Bronze
Cubic Inches: 17.500 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3