Lampholder, Weatherproof, Bronze.

Item #: 0646820

Cat #: 5606-7

UPC: 050169560679

$ 12.92 EA
Company wide:
0 in stock
Lampholder, Weatherproof, Color: Bronze.

Overview

Lampholder, Weatherproof, Color: Bronze.
Also known as: 050169560679, 5606-7, RAC56067

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Extra long wire leads for easy hook-up.
  • Porcelain socket.
  • Inside Gasket.
  • Multi-lingual instructions in each package.
  • 1/2 in. locknut.
  • N/A

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65