Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum, Gray

Item #: 0646815

Cat #: 5155-5

UPC: 050169515556

$ 9.71 EA
Company wide:
0 in stock
Weatherproof Cover, 1-Gang, Vertical Mount, Single Receptacle, 1.406" Diameter, Gray

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Single Receptacle, 1.406" Diameter, Gray
Also known as: 050169515556, 5155-5, RAC51555

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical
Gangs: 1