Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0646810

Cat #: 5320-5

UPC: 050169532058

$ 11.51 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch, (3) 1/2 Inch Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch, (3) 1/2 Inch Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch, (3) 1/2 Inch Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

Also known as: 050169532058, 5320-5, RAC53205

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Standards: California Proposition 65
Cubic Inches: 17.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Standards: California Proposition 65
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Cubic Inches: 17.500 in³
Threaded Outlet Diameter: 1/2 in