Weatherproof Cover, Round, (1) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Gray

Item #: 0646806

Cat #: 5193-5

UPC: 050169519356

$ 19.48 EA
Company wide:
0 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Gray.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Gray.
Also known as: 050169519356, 5193-5, RAC51935

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 1