Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 0646805

Cat #: 5189-5

UPC: 050169518953

$ 9.88 EA
Company wide:
9 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.
Also known as: 050169518953, 5189-5, RAC51895

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in