Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 0646804

Cat #: 5186-5

UPC: 050169518656

$ 18.00 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover Rectangular Cluster Gray One Hole

Overview

Weatherproof Cover Rectangular Cluster Gray One Hole
Also known as: 050169518656, 5186-5, RAC51865

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Standards: California Proposition 65
Number of Threaded Outlets: 1