Fuse 10x38 16a

Item #: 0646775

Cat #: 016708215

UPC: 662019960753

$ 6.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB 016708215 16A FUSE

Overview

ABB 016708215 16A FUSE
Also known as: 662019960753, 016708215, ENT1SNA167082R1500

Specifications

Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Amps: 16
Diameter: 10 mm
Class: Midget
Family / Style: 1SNA
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Family / Style: 1SNA
Volts AC: 600
Amps: 16
Class: Midget