QN Plug Pack Asmbly, 6 Pack, WH Cat 6 UT

Item #: 0646767

Cat #: QPPCCWAW03

UPC: 074983079001

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 6-pack white plug pack on one end and modular plugs on the other end, White, 3 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6, CM white cable with a 6-pack white plug pack on one end and modular plugs on the other end, White, 3 ft.
Also known as: 074983079001, QPPCCWAW03, PDTQPPCCWAW03

Specifications

Color: White
Length: 3 in
Connector Type: CAT 6
Color: White
Connector Type: CAT 6
Length: 3 in