
Masonry Box Partition, Low Voltage, 3-1/2" Deep, Steel
Item #: 0646726
Cat #: 676
UPC: 050169006764
$ 29.40 EA
Company wide:
15
in stock
Documents & Guides
Masonry Box Partition, Low Voltage, 3-1/2 Inch Deep, Steel
Overview
Masonry Box Partition, Low Voltage, 3-1/2 Inch Deep, Steel
RACO' Masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls Gangable masonry boxes offer the option of constructing a box to hold two or more devices 2-1/2' deep boxes are used in 4' block walls, 3-1/2" deep boxes are used in 6" or 11" block walls
Also known as: 050169006764, 676, RAC676
Features & Benefits
- Pre-galvanized steel provides corrosion resistance
- Steel construction provides stability and durability
- Partition is designed for use with Raco 3-1/2 in. deep masonry boxes
- UL listed for your safety and peace of mind
- 1-piece partition is designed for easy installation
Specifications
| Depth: | 3 1/2 in |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Material: | Steel |