BUSS NEUTRAL

Item #: 0646711

Cat #: NTS-R-30

UPC: 051712316507

$ 92.88 EA
Company wide:
0 in stock
Documents & Guides
30A Class H/K5/R Dummy Fuse, Neutral

Overview

30A Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712316507, NTS-R-30, BUSNTSR30

Specifications

Amps: 30
Class: R, H, K5
Volts AC: 600
Mounting: Clip
Family / Style: NTS
Amps: 30
Volts AC: 600
Family / Style: NTS
Class: R, H, K5
Mounting: Clip