Electromechanical Heating Relay

Item #: 0646695

Cat #: RC840T240

UPC:

Company wide:
0 in stock
Documents & Guides
Electromechanical Heating Relay w/ 24V Transformer, 22A, 208-240V

Overview

Electromechanical Heating Relay w/ 24V Transformer, 22A, 208-240V
Also known as: RC840T240, ABERC840T240

Specifications

Type: Programmable
Volts AC: 240, 208
Wattage: 4575, 5280
Type: Programmable
Wattage: 4575, 5280
Volts AC: 240, 208