Twister® PRO Wire Conn, 344® Red/Tan, 500/Jar

Item #: 0646685

Cat #: 30-644J

UPC: 783250585571

$ 0.18 EA
Company wide:
103,750 in stock
Wire Connector, Color Coded, Winged Twister® Type, Red/Tan , Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Twister® Type, Red/Tan , Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.

Also known as: 783250585571, 30-644J, IDE30644J

Specifications

Material: Copper
Color: Red/Yellow
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Material: Copper
Volts AC: 600
Allowable Gauge Range: 22 - 8
Color: Red/Yellow
Standards: California Proposition 65