
Fluorescent Lamp, Circular, T5, 40W, 3500K
Item #: 0646662
Cat #: FPC40835
UPC: 046135207327
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135207327, FPC40835, LDVFPC40835
Specifications
| Shape: | T5 (Circular) |
| Wattage: | 40 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 3400 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2GX13) |
| Shape: | T5 (Circular) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2GX13) |
| Wattage: | 40 |
| Lumens: | 3400 |
| Light Technology: | Fluorescent |