1 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 72.06 x 24.06" x 24.06"
Item #: 0646654
Cat #: A722424SSFSDAN4
UPC: 783510111588
$ 19188.39 EA
Company wide:
0
in stock
Documents & Guides
One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06 x 24.06" x 24.06", Material/Finish: Steel/Gray
Overview
One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06 x 24.06" x 24.06", Material/Finish: Steel/Gray
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
Also known as: 783510111588, A722424SSFSDAN4, HOFA722424SSFSDAN4
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Width: | 24 in |
| Material: | Stainless Steel |
| Height: | 72 in |
| Depth: | 24.060 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Stainless Steel |
| Depth: | 24.060 in |
| Width: | 24 in |
| Height: | 72 in |